Buy more than* S$200* and get FREE SHIPPING

Small Brush PP

Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Purpose
Suitable for sweeping and polishing plumbing fittings., Suitable for sweeping and polishing plumbing fittings.
Depth (mm)
45
Weight (g)
80
Height (mm)
110
Width (mm)
49
Material
PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 00757873 7.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products