Buy more than* S$200* and get FREE SHIPPING

Ditch brush PVC

4.00 (1)
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Purpose
For cleaning up sash, ditch, etc., For cleaning up sash, ditch, etc.
Depth (mm)
15
Weight (g)
35
Height (mm)
250
Width (mm)
70
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 00758004 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Window sash
4
From Japan
On 2016-02-01 15:56:51
Hair part does not have a little stiffness?
This review is about item#00758004.

Related Products