Buy more than* S$200* and get FREE SHIPPING

Small brush and PP

5.00 (2)
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Purpose
For removing dust on accessories, detail part, etc., For removing dust on accessories, detail part, etc.
Depth (mm)
8
Weight (g)
5
Height (mm)
165
Width (mm)
62
Material
PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 00758013 1.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of bike rear brake
5
From Japan
On 2016-10-18 22:15:26
It was perfect for cleaning the hole through the pin of the rear brake pad of the ACROS 250.
This review is about item#758013.
Maintenance of motorcycle
5
From Japan
On 2015-05-20 21:03:10
Convenient to clean the hole that does not enter the toothbrush. When it gets older, you can crush the hand and use it in addition to the drill. It is cheap.
This review is about item#00758013.

Related Products