Buy more than* S$200* and get FREE SHIPPING

Small brush and PVC

Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Purpose
Suitable for sweeping accessories, detail part, etc., Suitable for sweeping accessories, detail part, etc.
Effective Dimension (mm)
12
Trim Length (mm)
12
Weight (g)
5
Overall Length (mm)
85
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 00758038 1.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products