Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Washing brush PP

Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Purpose
Ideal for sweeping joint, etc., Suitable for sweeping joint, etc.
Depth (mm)
35
Weight (g)
45
Height (mm)
99
Width (mm)
36
Material
PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 00758266 6.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products