Buy more than* S$200* and get FREE SHIPPING

Piping Brush

Caution
* Use only for its intended purpose.
Purpose
Ideal for polishing pipes
Depth (mm)
64
Weight (g)
135
Height (mm)
980
Width (mm)
64
Material
Kema / PP
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 00758293 -
[x]
ADD TO CART

Related Products