Buy more than* S$200* and get FREE SHIPPING

Piping brush PP

Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Purpose
Ideal for polishing pipes, Suitable for polishing pipe, gap, etc.
Depth (mm)
35
Weight (g)
40
Height (mm)
69
Width (mm)
35
Material
PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 00758302 7.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products