Buy more than* S$200* and get FREE SHIPPING

Semicircle brush PP

Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Purpose
Suitable for sweeping sash, wall, etc., Suitable for sweeping sash, wall, etc.
Depth (mm)
13
Weight (g)
55
Height (mm)
129
Width (mm)
85
Material
PP
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 00758327 7.22 SGD
Shipped after 2017-03-03
ADD TO CART

Related Products