Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Plate surface brush acrylic

Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Purpose
Suitable for sweeping detail part etc., Suitable for sweeping detail part etc.
Depth (mm)
10
Weight (g)
5
Height (mm)
125
Width (mm)
25
Material
PP
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 00758336 -
Discontinued
[x]
ADD TO CART

Related Products