Buy more than* S$200* and get FREE SHIPPING

Bushing Pulley

Compatible Belt
A,SPA
Dimensions t2 (mm)
10
Dimension W (mm)
35
Number of Flutes
2
...see all>
Product Options
ADD TO CART
Weight (kg) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Dimension dn (phi mm) Bushing Part Number Dimension l (mm) Outside Diameter D (phi mm) Dimension d (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Dimension dn (phi mm) Bushing Part Number Dimension l (mm) Outside Diameter D (phi mm) Dimension d (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.1 380-5166 1 1709 1-1627 100 1610 25 105.5 - Bushing pulley 1PC 1 SPA100-2 39415503 30.99 SGD
Shipped after 2018-05-28
4.8 380-5581 - - 200 2517 45 205.5 125 - 1pc 1 SPA200-2 39415774 109.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products