Buy more than* S$200* and get FREE SHIPPING

10 pcs file second cut

5.00 (1)
Caution
When clogging please clean up with a brush.
Blade Width (mm)
7.3
Blade Length (mm)
85
Overall Length (mm)
185
Thickness (mm)
2.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1 set (10 pieces) 1 00758363 86.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it to finish diamond bites.
5
From Japan
On 2017-05-21 15:32:57
Those that have been exchanged have enough width, you can wear a curve yourself, it will be easy to use and cut well.
This review is about item#758363.

Related Products