Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

10 pcs file second cut swaged

Caution
When clogging please clean up with a brush.
Blade Width (mm)
4.2
Blade Length (mm)
70
Overall Length (mm)
170
Thickness (mm)
2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
One set (12) 1 00758415 91.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products