Buy more than* S$200* and get FREE SHIPPING

Aluminum for the file (with GRIP)

5.00 (1)
Caution
When clogging please clean up with a brush.
Purpose
Use for aluminum, soft metal.
Blade Width (mm)
16
File Cut Roughness
single pitch (rough pitch)
Blade Length (mm)
150
Overall Length (mm)
190
Thickness (mm)
4
Shape
flat
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1 pc 1 00758582 10.77 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum processing
5
From Japan
On 2014-11-11 18:35:30
It can processing eye that is less.
This review is about item#00758582.

Related Products