Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum for the file type 5

Caution
When clogging please clean up with a brush.
Purpose
Use for aluminum, soft metal.
Blade Width (mm)
11
File Cut Roughness
single pitch (rough pitch)
Blade Length (mm)
110
Overall Length (mm)
215
Thickness (mm)
3.5
Shape
flat
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1 pc 1 00758598 8.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products