Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Craft file 3PC set
[x]close
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Hand Grinding
>
File
>
Set Files
Craft file 3PC set
TSUBOSAN
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Caution
When clogging please clean up with a brush.
Purpose
Any Metals
Blade Length (mm)
100
Overall Length (mm)
190
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Item.#
Sales Price
Availability
Qty.
1 pc
1
00758634
28.99 SGD
Shipped after 2018-04-26
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Plastic file handle (Red)
PB SWISS TOOLS
6.99
-
21.99 SGD
Professional file crank type 10 pcs half round second cut
TSUBOSAN
61.99 SGD
Professional file straight-5 pcs angle second cut
TSUBOSAN
45.99 SGD
Professional file crank type 5 pcs half round second cut
TSUBOSAN
66.99 SGD
Professional file crank type 5 pcs angle second cut
TSUBOSAN
61.99 SGD
Plastic file handle (Blue)
PB SWISS TOOLS
7.99
-
22.99 SGD
Professional file straight-5 pcs triangle second cut
TSUBOSAN
53.99 SGD
Professional file straight-5 pcs half round second cut
TSUBOSAN
61.99 SGD
Negative/positive drive bit stepped
PB SWISS TOOLS
16.99 SGD
Professional file crank type 5 pcs round second cut
TSUBOSAN
58.99 SGD
Professional file crank type 10 pcs round second cut
TSUBOSAN
48.99 SGD
Plastic file handle (black)
PB SWISS TOOLS
7.99
-
22.99 SGD
Standard air file half round
TSUBOSAN
14.99
-
28.99 SGD
Professional file crank type 5 pcs half round details
TSUBOSAN
89.99 SGD
Plus bit stepped
PB SWISS TOOLS
6.99
-
9.99 SGD
Professional file crank type 5 pcs flat fine
TSUBOSAN
73.99 SGD
Professional file straight-5 pcs round second cut
TSUBOSAN
45.99 SGD
>>
Category
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Hand Grinding
>
File
>
Set Files
Related Products
Tsubosan
Top