Buy more than* S$200* and get FREE SHIPPING

Stainless steel file type 5

4.50 (2)
Caution
When clogging please clean up with a brush.
Purpose
Please use for any kind of metal processing as stainless.
Blade Width (mm)
11
File Cut Roughness
remove cut
Blade Length (mm)
110
Overall Length (mm)
215
Thickness (mm)
3.5
Shape
flat
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1 pc 1 00758643 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Chamfering work
5
From Japan
On 2018-03-07 00:25:59
Moderate size, easy to handle. The price is reasonable and saved.
This review is about item#00758643.
Stainless steel cutting
4
From Japan
On 2016-07-11 20:41:40
Although it breaks well, scratches on scraping are deep so you need to be careful in processing.
This review is about item#00758643.

Related Products