Buy more than* S$200* and get FREE SHIPPING

Deburring Knife

3.33 (3)
Caution
When clogging please clean up with a brush.
Blade Length (mm)
37
Overall Length (mm)
162
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
for left handed 1 pc 1 BTK162L 00758756 22.99 SGD
Shipped after 2018-01-22
for right handed 1 pc 1 BTK162R 00758765 22.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Used for burrs when drilling holes in plastic
5
From Japan
On 2017-06-23 15:05:22
It is convenient for taking a burr of a small hole because it is mostly left-handed.
This review is about item#758756.
Deburring
1
From Japan
On 2017-05-16 14:34:43
When opening the package, a lot of burrs were attached to the blade. Is it possible to disconnect in this way?
This review is about item#758765.
Aluminum sheet processing
4
From Japan
On 2017-05-06 16:56:17
It is easily slurped and easy to handle. The color of the rubber of the pattern is the same as the color of the pattern of the small file, but it is better to use a slightly darker color as it gets soiled immediately.
This review is about item#758765.

Related Products