Buy more than* S$200* and get FREE SHIPPING

Woodworking craft file

4.75 (4)
Caution
When clogging please clean up with a brush.
Purpose
Use for wood, soft metal.
File Cut Roughness
demon pitch
Blade Length (mm)
100
Overall Length (mm)
190
Thickness (mm)
4
...see all>
Product Options
ADD TO CART
Blade Diameter (mm) Blade Width (mm) Shape Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Blade Diameter (mm) Blade Width (mm) Shape Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
4 phi4 round 1 pc 1 00758984 10.99 SGD
In stock
- 10 flat 1 pc 1 00758966 10.99 SGD
In stock
- 11 Half round 1 pc 1 00758975 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used for self-made baffle board of car audio speaker
5
From Japan
On 2017-06-29 17:26:37
Size is just right, easy to use. If you scrape the curve, half round file is necessary.
This review is about item#758975.
For acoustic guitar remodeling
5
From Japan
On 2016-11-01 14:42:10
It was a very good product that could be used not only for trees but also for processing of artificial ivory.
This review is about item#758966.
Cork cutting
4
From Japan
On 2015-11-05 01:58:50
It is small and easy to use!
This review is about item#00758966.
Wood working
5
From Japan
On 2014-12-24 08:56:28
I think that it is easy to use if the pattern is a bit thicker.
This review is about item#00758966.

Related Products