Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Co-handle woodworking file

5.00 (3)
Caution
When clogging please clean up with a brush.
Purpose
Use for wood, soft metal.
Blade Length (mm)
150
Overall Length (mm)
220
...see all>
Product Options
ADD TO CART
Blade Diameter (mm) Blade Width (mm) Thickness (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Blade Diameter (mm) Blade Width (mm) Thickness (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
- 15.5 3.8 1 pc 1 00759027 14.99 SGD
Shipped after 2018-06-25
- 19.5 3.5 1 pc 1 00759036 18.99 SGD
Shipped after 2018-06-25
6 - - 1 pc 1 00759045 32.99 SGD
Shipped after 2018-07-04
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
To shave trees
5
From Japan
On 2018-03-06 09:32:03
Since one side is rounded it is convenient to use depending on the part to be cut
This review is about item#759036.
Cornering of wood
5
From Japan
On 2017-04-26 23:02:56
The grip of the handle was good, the polish taste was also good. I think that the wider one is better than the other, but I think that the current situation is also good.
This review is about item#759027.
Used for making wooden cutlery
5
From Japan
On 2016-10-28 15:04:35
Since the file of the previous use broke, it purchased again. The comfort is good.
This review is about item#759045.

Related Products