Buy more than* S$200* and get FREE SHIPPING

Ultra-fine file

4.67 (3)
Caution
When clogging please clean up with a brush.
Blade Length (mm)
40
Overall Length (mm)
150
...see all>
Product Options
ADD TO CART
Blade Width (mm) File Cut Roughness Thickness (mm) Type Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Blade Width (mm) File Cut Roughness Thickness (mm) Type Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
2.5 - 1.2 - 1 pc 1 00759063 10.99 SGD
In stock
2 fine pitch 1.2 flat 1 pc 1 00759054 10.99 SGD
In stock
phi2 fine pitch - round 1 pc 1 00759072 10.99 SGD
In stock
2 - - - 1 pc 1 00759088 10.99 SGD
In stock
3 fine pitch - triangle 1 pc 1 00759097 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For metalworking
5
From Japan
On 2017-04-07 20:54:44
With sands of this size, something that could be used to scrape soft objects such as aluminum was saved, as I had never seen it.
This review is about item#759054.
Metal precision grinding
5
From Japan
On 2017-02-03 15:22:48
I finally found the size I was looking for. Would it be expensive for us to consume more?
This review is about item#759063.
Small file
4
From Japan
On 2014-08-14 00:17:12
It is handy for file filing in a small place because it is thin compared with other precision sandpaper.
This review is about item#00759088.

Related Products