Buy more than* S$200* and get FREE SHIPPING

Precision file 10 pcs round

Caution
When clogging please clean up with a brush.
Purpose
Any Metals
Blade Width (mm)
4.3
Blade Length (mm)
65
Overall Length (mm)
160
Thickness (mm)
1.6
...see all>
Product Options
ADD TO CART
File Cut Roughness Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
File Cut Roughness Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
#3 1 set (10 pieces) 1 00759212 88.99 SGD
Shipped after 2018-01-26
#6 1 set (10 pieces) 1 00759228 88.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products