Buy more than* S$200* and get FREE SHIPPING

Precision swaged file 12 pcs surpass

Caution
When clogging please clean up with a brush.
Purpose
Any Metals
Blade Width (mm)
4
Blade Length (mm)
50
Overall Length (mm)
140
Thickness (mm)
1.3
...see all>
Product Options
ADD TO CART
File Cut Roughness Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
File Cut Roughness Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
#6 One set (12) 1 00759246 109.99 SGD
Shipped after 2018-06-29
#3 One set (12) 1 00759237 109.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products