Buy more than* S$200* and get FREE SHIPPING

Precision file 12 pcs round shaped

Caution
When clogging please clean up with a brush.
Purpose
Any Metals
Blade Width (mm)
3.6
Blade Length (mm)
50
Overall Length (mm)
140
Thickness (mm)
1.3
...see all
Product Options
ADD TO CART
File Cut Roughness Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
File Cut Roughness Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
#3 One set (12) 1 00759334 109.90 SGD
Shipped after 2017-05-31
#6 One set (12) 1 00759343 109.90 SGD
Shipped after 2017-05-31
ADD TO CART

Related Products