Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Precision file 12 pcs hand leaf

Caution
When clogging please clean up with a brush.
Purpose
Any Metals
Blade Width (mm)
4.6
Blade Length (mm)
50
Overall Length (mm)
140
Thickness (mm)
1.4
...see all>
Product Options
ADD TO CART
File Cut Roughness Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
File Cut Roughness Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
#3 One set (12) 1 00759352 109.99 SGD
Shipped after 2018-06-28
#6 One set (12) 1 00759368 109.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products