Buy more than* S$200* and get FREE SHIPPING

Precision file 8 pcs swaged

Caution
When clogging please clean up with a brush.
Purpose
Any Metals
Blade Width (mm)
5.4
Blade Length (mm)
80
Overall Length (mm)
180
Thickness (mm)
1.9
...see all>
Product Options
ADD TO CART
File Cut Roughness Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
File Cut Roughness Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
#3 1 set (8) 1 00759377 82.99 SGD
Shipped after 2018-03-01
#6 1 set (8) 1 00759386 82.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products