Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wood carving file CP extra fine

5.00 (3)
Caution
When clogging please clean up with a brush.
Purpose
Use for wood, soft metal.
Blade Width (mm)
10
File Cut Roughness
wood carving pitch
Blade Length (mm)
100
Overall Length (mm)
200
...see all>
Product Options
ADD TO CART
Shape Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Shape Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Half round 1 pc 1 00759736 27.99 SGD
In stock
flat 1 pc 1 00759727 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Classical guitar making
5
From Japan
On 2016-11-04 15:05:30
The production of classical guitar will proceed slowly.
This review is about item#759736.
Woodworking
5
From Japan
On 2016-04-15 02:59:01
It is a file that disappears very well. You can scrape as you want with the power requirement. I wish there would be something a little longer ....
This review is about item#00759727.
Sculpture
5
From Japan
On 2016-03-23 22:39:05
Is it a woodwork file that cuts very well? There seems to be one with a long length, can not you handle it with monotaro san?
This review is about item#00759736.

Related Products