Buy more than* S$200* and get FREE SHIPPING

Double-edged file (with wooden handle)

4.00 (2)
Caution
When clogging please clean up with a brush.
Purpose
Fixing the saw blade toothing. Iron material processing, glass processing
...see all>
Product Options
ADD TO CART
Blade Width (mm) Blade Length (mm) Overall Length (mm) Thickness (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Blade Width (mm) Blade Length (mm) Overall Length (mm) Thickness (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
25 125 220 3.5 1 pc 1 00759763 15.99 SGD
In stock
17 75 170 2.3 1 pc 1 00759745 11.99 SGD
In stock
20 100 200 3 1 pc 1 00759754 12.99 SGD
In stock
28 150 245 4 1 pc 1 00759772 19.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Saw
5
From Japan
On 2018-03-30 00:52:56
It is used to dress carpenter saw dust. It was easy to use.
This review is about item#00759754.
Carbon pipe (fishing rod) to cut
3
From Japan
On 2016-12-27 15:50:28
Cutting the carbon pipe by iron saw the mouth got disjointed, so when cutting with a file on both sides, the surface was cut cleanly and the burr treatment was made easier.
This review is about item#759754.

Related Products