Buy more than* S$200* and get FREE SHIPPING

Protective Tube for Remote Measurement Thermometer

2.00 (1)
Length L(mm)
100
Size
phi.27.5x139mm
Material
SUS304
Specification
Welding protective tube
...see all>
Product Options
ADD TO CART
Mounting Screw Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Screw Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R(PT)1/2 103 1PC 1 3308-00 01084764 89.99 SGD
In stock
R(PT)3/4 167 1PC 1 3310-00 01084773 109.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Plumbing work
2
From Japan
On 2016-08-29 16:12:06
High price, half price can be good?
This review is about item#1084764.

Related Products