Buy more than* S$200* and get FREE SHIPPING

Salinometer SK-5SIIwith Thermometer

1.00 (1)
Minimum Scale Value
0.01%(0.01-0.09%) 0.1%(0.1-5.0%)
Pricision
+ / Over within 0.3% (concentration measurement 0.00 over 2.0% 20 degree C standard) + / over within 0.5% (other than the above)
Power
Button battery (LR44) 3 pieces
Size
(H)32x(D)16x(L)208mm
Weight (g)
About 50 (including batteries)
Measuring Range
Salt min concentration of 0.01% over 5.0%
TRUSCO Part Number
392-3835
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1729-30 01084597 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Food measurement
1
From Japan
On 2017-06-06 19:56:24
It is extremely difficult to remove the button battery to replace the button battery. It is impossible to measure with the display of 8888 although it is almost not used. When asked to the manufacturer it was said that moisture could have entered. Waterproofing is insufficient to be immersed in liquid. It has been said that it is impossible to repair as it has been over a year. Is it a consumable item to make 10,000 yen
This review is about item#1084597.

Related Products