Buy more than* S$200* and get FREE SHIPPING

String Trimmer

4.40 (10)
Caution
* Use only String Trimmer since it is the stable version of pressure fitting. Please keep pressure fitting which you use now.
Purpose
It exhibits their performance to various environment such as forest, gravel, rice fields, road, ditch next to railway track, etc.
Diameter x Height (mm)
80x24
Weight (g)
About 77
Set Contents
Body, each one for centering gauge (6/7/8 / 10mm), alternative plate x1, twist code with caulking ( 22mm) x8 this
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ZAT-H24C 00763105 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Mowing on the shore
5
From Japan
On 2017-08-17 16:29:44
It is very easy to use nylon cords and chipsaws together.
This review is about item#763105.
We already use another product.
1
From Japan
On 2017-07-21 08:03:19
I saw a tip saw on the picture, so I bought it, but it was just a picture. Does it seem to be the case?
This review is about item#763105.
Mowing
5
From Japan
On 2017-07-15 15:20:38
I have used this product for a while. It is useful because you can use free code.
This review is about item#763105.
Mowing work of vacant lot
5
From Japan
On 2017-06-15 17:51:43
Traditionally we had mowed the cutting edge in the air, but since we purchased it we made it possible to slide the ground and cut the weeds, so we were able to work very comfortably. Also, since we can also use nylon cords together in the future, we expect to be able to cut easily at the building.
This review is about item#763105.
Agriculture (during mowing) in general
4
From Japan
On 2017-06-10 17:58:22
Convenient because it can be used without replacing nylon cord and chip saw. However, there are times when we want to cut grass even on the ground, so it is better if the thickness is a bit thinner.
This review is about item#763105.
Garden work
5
From Japan
On 2016-11-12 00:49:08
Satisfactory for easy installation Handle operation improved dramatically and work efficiency is very satisfying
This review is about item#00763105.
Garden and field weeding work
5
From Japan
On 2016-08-31 22:39:12
· We are using it attached to Ryubi AK300. · Weeding can be done very easily. I am very satisfied.
This review is about item#763105.
Mowing
5
From Japan
On 2016-07-09 17:22:05
Secondly, I like it because I can use it as a stable version of the cutting blade and use the wire together.
This review is about item#00763105.
Field weeding
4
From Japan
On 2015-06-23 22:07:30
It is very useful for weeding in the field, when cutting the concrete in the case of the pole of the electric fence.
Row cutting of rice fields
5
From Japan
On 2014-09-20 12:32:13
Although cutting saws and nylon cutters were separately used for cutting of the ridges during concrete, replacement with ridges was troublesome. It is very easy to use because it is integrated. It was an image of easy attachment of nylon cord when necessary, but in actuality the grass garbage clogs in the installation hole · It becomes wearing after cleaning with a driver etc. Still it is easier than replacing.
This review is about item#00763105.

Related Products