Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Karugaru Kusakezu triangular blade with steel

4.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tip Width (mm)
140
Blade Length (mm)
140
Handle Length (mm)
1200
Blade Width (mm)
60
Blade Length (mm)
140
Weight (g)
400
Overall Length (mm)
1300
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 721 00763236 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Removal of weeds in fields
4
From Japan
On 2018-05-21 22:51:09
It is much lighter than what I borrowed and used, and since the triangle of the cutting edge is small, it is easy to grasp even with one hand with easy turning. However, when collecting soil and cut grass, it is more convenient to use larger cutting edges, and both are used properly.
This review is about item#763236.
Baking of stone kiln
5
From Japan
On 2017-10-03 14:35:16
It is totally different usage from mowing. It is very handy to put the top board in and out of the stone kiln. Durable and easy to get on, so you can work quickly.
This review is about item#763236.
It is used to cut leaves of surviving leaves.
5
From Japan
On 2015-11-23 08:18:07
It is light.
This review is about item#00763236.
I use it at the rice field · entrance · other inclined surface place.
5
From Japan
On 2015-07-15 15:59:40
Since rice paddies used grass clippers because they collapsed when spraying herbicide, now we are taking grassroots. It was a very good tool. · · Thank you very much.
This review is about item#00763236.