Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sunshade Base Stand

5.00 (1)
Compatible Pole Outer Diameter (mm)
19-23
Width (mm)
350
Length (mm)
350
Inside Dimension (mm)
(Insertion snout) Phi22
Tank Capacity (L)
11
Height (mm)
260
Color
White
Weight (kg)
1
Material
Polyethylene / polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 499 01033436 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing climbing flag
5
From Japan
On 2018-05-23 15:05:20
Because the day of the wind that is largely flapping will not collapse, you can leave it at ease. Good quality good look with plain look that makes the flag stand out.
This review is about item#1033436.

Related Products