Buy more than* S$200* and get FREE SHIPPING

2Flute Step Drill

4.00 (3)
Shank Diameter (mm)
10
Surface Processing
Titanium coating
Shaft Diameter (phi mm)
10phi shank
Accessories
Cutting oil
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Stage Width (mm) Number of Steps Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Stage Width (mm) Number of Steps Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0156 4 12 105 SKH-55 (Cobalt HSS) 174-9536 1PC 1 NMS-27G 08276301 139.99 SGD
In stock
- 5.0 9 70 SKH-55 (cobalt high-speed steel) 138-4490 1PC 1 NMS-21G 08276396 78.99 SGD
In stock
- 4.0 10 120 SKH-55 (cobalt high-speed steel) 138-4511 1PC 1 NMS-24G 08276441 89.99 SGD
In stock
- 4.0 11 90 SKH-55 (cobalt high-speed steel) 138-4538 1PC 1 NMS-25G 08276414 119.99 SGD
In stock
- 3.0 13 203 SKH-55 (cobalt high-speed steel) 138-4554 1PC 1 NMS-35G 08276326 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Steel work
4
From Japan
On 2015-08-09 05:50:24
I think that it is a good product. I would like a product that can be used up to the development of harder products (3 to 5 mm).
This review is about item#08276441.
When enlarging the hole
3
From Japan
On 2011-03-03 12:36:17
I hope the price is lower.
This review is about item#08276326.
Work to expand the hole
5
From Japan
On 2010-11-17 10:08:16
I wish I could make it a little cheaper
This review is about item#08276326.

Related Products