Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scraped Taro angle blade corner aluminum handle

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Replacement Blade
DK-817K,DK-801K
Handle Length (mm)
1350
Blade Width (mm)
120
Weight (g)
480
Overall Length (mm)
1480
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 DK-822 01047052 44.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weed scraping work in the garden
5
From Japan
On 2015-07-14 20:51:39
The workability with soft soil is good, and when the ground surface is hard, it seems that the shape with the angle like the cutting edge is effective.
This review is about item#01047052.