Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hula-Ho Weeder

3.60 (5)
Compatible Replacement Blade
DK-811K
Handle Length (mm)
1350
Blade Width (mm)
80
Weight (g)
400
Overall Length (mm)
1435
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DK-811 01047068 46.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Garden weed planting
5
From Japan
On 2018-05-26 14:41:56
The base of the metal fittings is solid. The length is exactly the same. Work is easy because it is light. It was easier to work where the hands were hard to reach, weeds were able to be taken comfortably without problems, compared with when sitting and taking weeds.
This review is about item#1047068.
Weeding in fields
5
From Japan
On 2018-03-30 14:48:25
It is a lightness that even the elderly can handle. It is very useful for grass cutting while standing.
This review is about item#1047068.
Weed weeding inside the facility
4
From Japan
On 2017-07-26 19:56:27
I like the thickness of the pattern while thinking that it was wide a little laterally, and I wish a little longer cutting edge.
This review is about item#1047068.
Caring for the garden
2
From Japan
On 2016-05-11 17:20:57
Because the tip part is slightly small, weeding is not silly.
This review is about item#01047068.
Weeding of fields
2
From Japan
On 2015-06-13 23:44:13
I tried to use it immediately after the arrival of goods, but the grass which grew a little was slippery on the grass because of the small cutting of the teeth of the product and it was not able to successfully pull out. I think that it will be better if you angle the teeth appropriately and increase the tooth size.
This review is about item#01047068.

Related Products