Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Grass sharpener Easy Giza blade

5.00 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Blade Width (mm)
117
Overall Length (mm)
380
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 35011 01036157 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
It is very easy to use
5
From Japan
On 2017-08-10 17:27:00
The handle length is also very easy to use. Weeding is very easy and fun.
This review is about item#01036157.
Weeds in a small garden, grass cutting.
5
From Japan
On 2017-07-14 23:07:04
I had been hanged by hand until now, but I was able to mow easily. Even if it is fine you need to pull out by hand, but it became easy on the surface.
This review is about item#1036157.
Weeding work
5
From Japan
On 2017-05-19 22:47:31
Until now we have pulled out the grass by hand. Once we used this we finished work in no time, thank you for the good product.
This review is about item#1036157.
Weed mowing
5
From Japan
On 2016-09-26 21:38:47
It is easy to work lightly. Because of the angle, I can get the object cleanly without digging deeply.
This review is about item#1036157.
Weed control
5
From Japan
On 2015-10-06 22:26:04
It is very easy to use, it is not used as long as the length of the handle gets longer by 100 millimeters.
This review is about item#01036157.