Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nagara Easy grass sharpener

3.67 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Blade Width (mm)
105
Overall Length (mm)
1050
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 35077 01036202 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
Grass cutting in narrow places
5
From Japan
On 2017-07-17 14:22:56
It is the first time to comb like grass cutting, but we use it together with general things. It is compact and lightweight, tiredness is small and the length of the handle is exactly good. Since fine grass goes through and can not be removed, it is used in combination with wholly blades.
This review is about item#1036202.
Kusaka
3
From Japan
On 2015-12-14 18:41:45
As soon as the jagged part is not coarser, the grass is clogged and it takes time and effort to clean each time. And for men a little longer is better.
This review is about item#01036202.
Weeding of vacant lot
2
From Japan
On 2015-08-15 00:35:39
It would have been useful if the grass was in a short and sparse condition, but the teeth did not stand on the grass that was 20, 30 cm. I think that it would have been enough if the grass grew a few centimeters in height.
This review is about item#01036202.
Weeding in the garden
4
From Japan
On 2015-08-06 13:53:59
It tends to get scratched and scratched with power like a rake, but then we get clogged up and efficiency does not rise. If you use it to let it dig into a target grassroots firmly and pull it out, the thick roots will come out as well. As long as you use the correct way of use, it's useful in terms of functionality, but for a long handle it will bend as soon as you put too little effort. Since the strength of the aluminum pattern is insufficient, it deducts a little. In the first place, as you work crouchingly to get the roots firmly engaged in the blade, the shortest handle may be enough.
This review is about item#01036202.
weeding
3
From Japan
On 2015-05-27 16:06:08
I hope the corner can be used well, but I think I want a length of the pattern a little more.
This review is about item#01036202.
Grass cutting in a gravely garden
5
From Japan
On 2014-09-12 13:59:44
I think that it is strong in the treatment of weeds scattered in the garden of the gravel bed. When the ground of the rainy temple becomes soft, weeds can be drawn out as funny. Very light is also good. Because the part of the head is small, it is not suitable for treating a large area at once. While thinking that the length of the handle is better a little longer, it may be the best in this balance between strength, cost and weight.
This review is about item#01036202.