Buy more than* S$200* and get FREE SHIPPING

Weed Cutter

4.46 (13)
Materials (Blade)
Carbon steel (chrome plated finish)
Material (Handle Part)
Polypropylene
Overall Length (mm)
215
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 35075 01036254 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
It is easy to use.
5
From Japan
On 2017-08-10 17:28:37
It is solidly made and easy to use. It is appreciated because the price is also cheap.
This review is about item#01036254.
weeding
5
From Japan
On 2017-05-24 14:44:59
The work has advanced. I think that it was okay to omit the trouble of pulling out after cutting it out.
This review is about item#01036254.
Weeding
5
From Japan
On 2017-04-20 16:44:56
I tried to weed out various places in the company premises (flatland, asphalt, manhole gaps, boundary etc.), but it was easy to take in almost any place. By using it stand up, we could grace small grass roots. It is mainly from the grass of 2, 3 cm to 20 cm, but it stands on small grasses, with bigger grass at the cutting edge closer to the hand, it was just right feeling with this size.
This review is about item#1036254.
Weeding in the garden
5
From Japan
On 2017-04-17 17:33:39
I stabbed the tip into the grassroots soil, hooked the root and pulled it, I could pull out grassroots neatly. It is necessary to use it carefully because the grass is caught so as to get caught, but I think we could also gather rushed grass easily using it like a sickle and I'm glad I could have bought it
This review is about item#1036254.
Weed raising
5
From Japan
On 2016-11-02 18:03:26
Most weeds are treated with this one from a small weed root to a rhizome and more than a dozen roots of Suzuki's roots. You can cut the roots with a sharp blade, but if you grasp the leaf blade with one hand and slowly raise the blade towards the center of the stem, you can pull out the whole comfortably. Especially the weeds between the cracks of concrete and gravel are a dangerous place. Integral processing of carbon steel blades and handle is solid, and it can withstand slightly rough handling. Therefore wear leather gloves for work. Fabrics, rubber and vinyl gloves will penetrate the fingertips easily through sharp edges. I'd like to say thank you for providing us this quality at this price. I also saw similar things, but the materials and construction were carefully examined.
This review is about item#1036254.
Used for weeding at home parking lot
5
From Japan
On 2016-10-20 09:34:30
It is easy to hold, grass is cut at once, it is very convenient. My wife is happy to be able to work easily as well.
This review is about item#1036254.
For grass weeds
3
From Japan
On 2016-02-25 15:00:58
Weak grass weeds are difficult to extract. It was efficient as it got busy with this. Impression that terrestrial part is managed somehow when swinging part that is growing up. I am wondering if I can have one.
This review is about item#01036254.
Grass around the home
5
From Japan
On 2015-12-11 17:21:01
My weeds are weeding, but they are always taken by hand. I could not take it cleanly, but I am satisfied with all taking it after using it. It was really good! It is!
This review is about item#01036254.
Without weed in the garden
5
From Japan
On 2015-10-17 23:20:57
It is useful for extracting weeds that grew in tiles and in gaps in the foundation. It's pretty good.
This review is about item#01036254.
Gravel weeds
3
From Japan
On 2015-10-08 14:47:10
Since saw blade was facing upwards, it would have been nice to have a cover. It is troublesome to carry. You can take it out from the roof so far.
This review is about item#01036254.

Related Products