Buy more than* S$200* and get FREE SHIPPING

Weeding Dzume

1.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Handle Length (mm)
90
Blade Width (mm)
25
Overall Length (mm)
195
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 35023 01036297 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Weeding work
1
From Japan
On 2017-06-17 18:27:24
Because the possession is small, the force does not enter. Efficiency is bad compared to powerful weeding dumplings. I felt that powerful nail was excellent accordingly.
This review is about item#1036297.