Buy more than* S$200* and get FREE SHIPPING

Weed Scrapping

4.40 (5)
Materials (Blade)
Carbon steel (chrome plated finish)
Material (Handle Part)
Aluminum pipe (anodized finish)
Material (Grip)
Elastomer resin
Blade Width (mm)
50
Overall Length (mm)
450
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 35076 01036306 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Weeding work
5
From Japan
On 2017-10-06 04:27:36
We thank the mandatory artist for the weed picking in the lawn
This review is about item#01036306.
Weeding work
2
From Japan
On 2017-07-18 16:38:07
Working quality is exactly good with just good length, but soon soil clogs up between the blades and you have to clean every time. It is thought that it is necessary to consider the angle and interval of the blade.
This review is about item#1036306.
Grass-cutting work
5
From Japan
On 2017-07-16 09:22:52
Because older people are crouching and toil up the work, this weeding zomerish is very convenient.
This review is about item#1036306.
Weeding
5
From Japan
On 2017-05-26 14:35:27
Shrubs Ideally suited for falling leaves and weeding near the base of azaleas! I can not give up!
This review is about item#1036306.
Weed scraping work in a narrow place in the garden
5
From Japan
On 2015-07-14 20:57:28
I am satisfied well with soil adhesion, I would like to use something a bit wider in size.
This review is about item#01036306.

Related Products