Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Root unplug most

3.80 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Handle Length (mm)
113
Blade Width (mm)
24
Blade Length (mm)
130
Overall Length (mm)
245
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 35028 01036342 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Root removal of weeds
5
From Japan
On 2018-04-28 11:45:00
It is useful for root removal of root of weeds. Because making is solid, it is easy to use.
This review is about item#1036342.
Weed weeding in agricultural work
1
From Japan
On 2017-05-31 21:30:07
It was to be able to reach deep roots, but I can not take deep roots at all. I have to put it on the ground many times to get caught in the roots, but not in the case of hard soil. I think that I should have used a harder and more robust part of teeth. To be honest, I will put it on the ground many times and I will have to work over again in order to catch the root. The weeding scythe was more efficient.
This review is about item#1036342.
Weeding work
3
From Japan
On 2017-03-01 18:55:03
The long one is useful, but it is thick and somewhat difficult to penetrate and it is hard to use. There seems to be room for improvement.
This review is about item#1036342.
Weed removal
5
From Japan
On 2016-06-15 15:04:36
The root of the dokudami can be taken easily.
This review is about item#01036342.
Removal of weeds mixed with seedlings during flowering cultivation
5
From Japan
On 2016-06-04 00:29:47
If you forcibly pull out the grass with the work of a narrow place, the root will cut and seedlings will fall out together, but this can surely remove only the grass from the root.
This review is about item#01036342.