Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drill Accessorie Weed Cutter

3.14 (7)
Caution
* Rechargeable drill driver is sold separately.
Material (Spring)
Stainless steel
Materials (Blade)
Carbon steel (nickel-plated finish)
Material (Shaft)
Carbon steel (nickel-plated finish)
Overall Length (mm)
150
Material
One-touch grass down / nylon resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 35089 01036403 19.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 2
1 star 1
Review Rating: 3.14
7 Customer Reviews
The reviews are automatic translation.
Grass, inside weed
4
From Japan
On 2018-05-03 08:34:08
I am using it attached to the tip of the impact driver. Since it was written in other reviews as it breaks when used sloppy, I use it carefully. It has not been a problem yet for a week to use. I feel like it is good for sparrows.
This review is about item#01036403.
Used during grass removal work
4
From Japan
On 2017-05-17 15:59:26
I bought it to pull out the solid weeds of the root. You can escape without strain.
Weed weeding in pasture fields
1
From Japan
On 2017-01-18 22:14:59
About 10 shares of grass are pulled out during use. A metal that plugs into the grass broke. Another one bent, it did not hurt.
This review is about item#1036403.
When pulling a single grass with roots
2
From Japan
On 2016-08-16 17:36:10
The cutting edge was deformed if it was used in a place with a little gravel mixed, it broke on the 2nd day and it became unusable. I plan to try using ITK's three nail products, so I did not have it in your office so I ordered it elsewhere.
This review is about item#1036403.
weeding
4
From Japan
On 2016-04-17 23:59:08
I can get out of the root more than I expected
This review is about item#01036403.
Weeding
5
From Japan
On 2016-04-05 15:32:37
Although it is easy to use and convenient, I think that the battery of the driver of hand is cut off immediately at the end of life, and I need to replace it.
This review is about item#01036403.
Grass cutting
2
From Japan
On 2015-07-16 15:06:16
There is a feeling of insufficient strength. It can not deal with a thick solid root.
This review is about item#01036403.

Related Products