Buy more than* S$200* and get FREE SHIPPING

Grass pull elephant

2.82 (11)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (Handle Part)
ABS
Overall Length (mm)
155
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 35094 01036437 18.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 2
2 star 3
1 star 2
Review Rating: 2.82
11 Customer Reviews
The reviews are automatic translation.
Garden, parking lot, weeding outside
2
From Japan
On 2017-09-20 16:34:10
Grass cutting # 18 Compared with the uprooted range narrowed and difficult to use. Falling expectation.
This review is about item#1036437.
Small grass eradication
4
From Japan
On 2017-07-19 17:37:43
What I am not satisfied with 100% may be cut off when eradicating close to soft sprouts, so I think that if you add a system that allows you to choose a little play, I will further increase the sensitivity of use.
This review is about item#01036437.
Weeding work
1
From Japan
On 2017-07-18 16:35:13
I tried purchasing the roots to take a firm grass. It is hard to slip out and it will be difficult to get out unless you get close to the ground, so it is hard for those with poor waist. It was a mistake.
This review is about item#1036437.
Farm work without weed
1
From Japan
On 2017-05-31 21:25:26
I bought it at a selling point that it does not hurt my hand more smoothly than by hand, but when the soil enters the jagged part of the jagged part, it will not close and I will not get the roots and stem well. Also, the clasp where the scissors part is closed is chic, it is difficult to open. The root is also the limit where the tip enters, but it does not reach deep. To be honest, I was disappointed.
This review is about item#1036437.
When pulling a little bit of grass at the entrance
3
From Japan
On 2016-08-16 17:39:03
When pulling out a little bit of grass, the hands are convenient without getting dirty. I am using durability from now.
This review is about item#1036437.
Grass cutting
3
From Japan
On 2016-06-11 23:25:22
I often do not get thin grass. I think that it is also caused by soil entering the place of the pin which is the fulcrum. I wonder how long it will be long if the distance from the tip is made long so that the soil can not enter. I can not get a little thick grass, but it will get caught if it gets longer. Since it may work earlier if you push the grass and pinch it than pinching it, so why not make the shape of the tip U shaped?
This review is about item#01036437.
Small weeding
4
From Japan
On 2016-05-28 22:20:10
It's handy and the hands should not get dirty. It seems to take a while.
This review is about item#01036437.
weeding
2
From Japan
On 2015-10-08 14:42:40
It may be nice to pull out a few small areas such as weeds in a flowerpot, or to pull out deep-rooted things that can not be taken with hands ... but it's delicate. It seems to be earlier if you pull out by hand ... it seems that the way you grasp is loose, it will cut ....
This review is about item#01036437.
To remove fine weeds
4
From Japan
On 2015-09-02 17:26:32
As soon as small weeds in the garden catch their eyes they want to pick them up with bare hands, later cleaning the nails, this product does not require gloves so it is convenient when just pulling out the weed.
This review is about item#01036437.
Weeding gravel parking lot
2
From Japan
On 2015-08-15 22:46:02
The price was somewhat expensive, I had a feeling of making cheap. Worried remains strengthfully.
This review is about item#01036437.