Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Heatstroke Index Monitor

Thermometer Type
Handy type
2015 Trusco Published Pages
1 1082
Type of display Temperature
Digital
AS ONE Part Number
1-9293-01
Response Speed
15sec
Setting Range
20.0 over 37.2 degree C (alarm)
Measuring Target
WBGT index / temperature / relative humidity / black-bulb temperature
Measurement Pricision
Indoor WBGT index 15 over 40 degree C / + / over 1.5 degree C outdoor WBGT index 15 over 40 degree C / + / over 2 degree C temperature / + / over 1 degree C, relative humidity / + / -5% (20 over 80% RH25 degree C time ) indoor black-bulb temperature of 15
Dimensions (phi mm)
75
Minimum
0.1 degree C / 0.1%
Power
AAA alkaline battery x2 This (monitor included for)
Weight (g)
190
Measuring Range
WBGT index / 0 over 50 degree C temperature (TA) / 0 over 50 degree C relative humidity / 10 over 90% black-bulb temperature (TG) / 0 over 80 degree C
Dimension (mm)
48.7x278x29.4
TRUSCO Part Number
338-0271
Specification
With auto power-off function
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-5695 33246367 349.90 SGD
In stock
ADD TO CART

Related Products