Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Battery Life Regulator Measuring Range (mm) Weight (g) Instrumental Error (microm) Parallelism (microm) Protection Level Mitutoyo Part Number Flatness (microm) TRUSCO Part Number Quantization Error Output Function Minimum Displayed Amount (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Battery Life Regulator Measuring Range (mm) Weight (g) Instrumental Error (microm) Parallelism (microm) Protection Level Mitutoyo Part Number Flatness (microm) TRUSCO Part Number Quantization Error Output Function Minimum Displayed Amount (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Ratchet Stop 0-25, 0-25 270, 270 +/-1, +/-1 1, 1 IP65(IEC60529), IP65(IEC60529) 293-240-30, 293-240-30 0.3, 0.3 470-8202, 470-8202 - - 0.001, 0.001 1pc(s) 1 -- 01036674 179.99 SGD
In stock
- Ratchet Stop 50-75, 50-75 470, 470 +/-1, +/-1 2, 2 IP65(IEC60529), IP65(IEC60529) 293-242-30, 293-242-30 0.3, 0.3 470-8253, 470-8253 - - 0.001, 0.001 1pc(s) 1 -- 01036692 249.99 SGD
In stock
About 2.4 years in normal use condition Ratchet Stop 50-75, 50-75 470, 470 +/-1, +/-1 2, 2 IP65(IEC60529), IP65(IEC60529) 293-232-30, 293-232-30 0.3, 0.3 470-8245, 470-8245 +/- 1 count not included - 0.001, 0.001 1pc(s) 1 -- 01036638 249.99 SGD
In stock
- Ratchet Stop 25-50, 25-50 330, 330 +/-1, +/-1 1, 1 IP65(IEC60529), IP65(IEC60529) 293-241-30, 293-241-30 0.3, 0.3 470-8237, 470-8237 - - 0.001, 0.001 1pc(s) 1 -- 01036683 219.99 SGD
In stock
About 2.4 years in normal use condition Ratchet thimble 0-25, 0-25 280, 280 +/-1, +/-1 1, 1 IP65(IEC60529), IP65(IEC60529) 293-234-30, 293-234-30 0.3, 0.3 470-8199, 470-8199 +/- 1 count not included - 0.001, 0.001 1pc(s) 1 -- 01036656 189.99 SGD
In stock
About 2.4 years in normal use condition Ratchet Stop 75-100, 75-100 625, 625 +/-2, +/-2 2, 2 IP65(IEC60529), IP65(IEC60529) 293-233-30, 293-233-30 0.3, 0.3 470-8164, 470-8164 +/- 1 count not included - 0.001, 0.001 1pc(s) 1 -- 01036647 289.99 SGD
In stock
About 2.4 years in normal use Ratchet stop 0-25 270 +/-1 1 IP65(IEC60529) - 0.3 - + / - 1 excluded count Measurement data output function there 0.001 1PC 1 MDC-25MX 01036613 189.99 SGD
In stock
About 2.4 years in normal use Ratchet stop 25-50 330 +/-1 1 IP65(IEC60529) - 0.3 - + / - 1 excluded count Measurement data output function there 0.001 1PC 1 MDC-50MX 01036622 219.99 SGD
In stock
- - 25-50 340 +/-1 1 IP65(IEC60529) 293-245-30 0.3 - - - 0.001 1pc 1 MDC-50PXT 01036726 219.99 SGD
Shipped after 2018-01-24
- - 0-25 280 +/-1 1 IP65(IEC60529) 293-244-30 0.3 - - - 0.001 1pc 1 MDC-25PXT 01036717 189.99 SGD
Shipped after 2018-01-26
- - 25-50 340 +/-1 1 IP65(IEC60529) 293-235-30 0.3 470-8229 - - 0.001 1pc 1 MDC-50MXT 01036665 229.99 SGD
In stock
- - 75-100 625 +/-2 2 IP65(IEC60529) 293-243-30 0.3 470-8172 - - 0.001 1pc 1 MDC-100PX 01036708 339.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
Measurement of precision parts
5
From Japan
On 2017-11-23 13:51:48
It is truly Mitutoyo. You can reliably measure and trust.
This review is about item#1036613.
During machine maintenance
5
From Japan
On 2017-11-07 16:20:51
As expected, Mitutoyo is satisfied. It is better to have a power switch. Even if it is stored in a case, if the power is on and on · · · ·. What a waste! What?
This review is about item#1036656.
Shaft measurement of abrasive article
5
From Japan
On 2017-10-18 22:50:06
The accuracy was also stable and error was also small and it was a very good item.
This review is about item#1036613.
measurement
5
From Japan
On 2017-01-24 19:45:03
I think there is only Mitutoyo, it is very well done
This review is about item#1036674.
I am using it for precision equipment measurement
5
From Japan
On 2016-04-28 21:06:04
Well it's like this
This review is about item#01036622.
For product dimension measurement
5
From Japan
On 2016-03-29 19:03:12
I purchased micro from a certain company, but purchased four, two abnormal! After all Mitutoyo is good. There is no good thing to sting!
This review is about item#01036613.
I use it to check wire diameter.
5
From Japan
On 2016-03-25 13:43:11
It is easy to see in the digital display, easy to use.
This review is about item#01036613.
Measurement of plating thickness
5
From Japan
On 2015-11-27 16:51:57
Easy to use. very good
This review is about item#01036656.
For inspection by die processing
5
From Japan
On 2014-10-30 21:36:16
For the moment there is no problem
This review is about item#01036613.
Measurement of axis
5
From Japan
On 2014-09-15 01:52:34
As expected there is only a famous maker item and it is high quality. Ratchet Simple is ideal for one handed work.
This review is about item#01036656.

Related Products