Buy more than* S$200* and get FREE SHIPPING

Digimatic Outside Micrometer

4.67 (6)
Battery Life
About 2.4 years in normal use
Position Detection System
Electromagnetic induction rotary sensor
Instrumental Error (microm)
+/-2
Quantization Error
+ / - 1 excluded count
Measuring Force (N)
5-10
Minimum Displayed Amount (mm)
0.001
Power
Button-type silver oxide battery SR44 (No.938882) 1 piece standard accessory
Measuring Range (mm)
0-25
Weight (g)
270
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MDC-25SX 01036735 159.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Used to measure the thickness of printing paper
4
From Japan
On 2017-04-10 18:45:16
Because it displays accurate numbers in digital display it is easy to see and use.
This review is about item#1036735.
Measurement of products
4
From Japan
On 2016-07-05 16:13:41
It is still a product of the manufacturer. Accuracy is good. I used a product from a country in the past but I will not return to "0" (laugh). This will return to "0" properly. To say difficult, it is considerably heavier than analog. I used digital microscope and dedicated stand for what I measure on my desk. On the field, I use analogs with good handling.
This review is about item#01036735.
When measuring outside diameter
5
From Japan
On 2016-05-19 20:07:38
It is the minimum necessary function, but it is necessary enough. The delivery date was saved soon.
This review is about item#01036735.
When measuring outside diameter
5
From Japan
On 2016-05-19 19:57:32
It is the minimum necessary function, but it is necessary enough. The delivery date was saved soon.
This review is about item#01036735.
Measurement of thickness of titanium
5
From Japan
On 2016-02-23 21:55:58
It is slightly lighter than conventional digital micrometer. The digital numbers are easy to see. "ON" at the same time as the power supply is used, "OFF" when left for 20 minutes and there is no forgetting to turn off the power supply. It is easy to use with a single operation of measurement only.
This review is about item#01036735.
Use at work
5
From Japan
On 2015-07-20 11:33:36
The goods are not mistakes, as well as price, delivery due satisfaction.
This review is about item#01036735.

Related Products