Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Friction Colored Pencils

3.50 (2)
Caution
* Do not use or keep the product under the sun or in a high temperature. The core becomes colorless when it comes to 60 degree or higher.*Do not use for writing official document * The erased handwriting might be visible in -10 degree. Do not use other than drawing and writing on paper. * May not be suitable to erase depending on the type of paper* The core of colored pencil is soft, if become easy to brake if you over sharpen. Pay attention when using a mini sharpener. The color may become faint if you write with high pressure.
Material
(Axis) wood, with rubber for erasing / (core) friction ink
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 PF-10-L 01041723 1.99 SGD
In stock
Brown 1PC 1 PF-10-BN 01041766 1.99 SGD
In stock
Pale orange 1PC 1 PF-10-PO 01041678 1.99 SGD
In stock
Orange 1PC 1 PF-10-O 01041687 1.99 SGD
In stock
Pink 1PC 1 PF-10-P 01041705 1.99 SGD
In stock
Light blue 1PC 1 PF-10-SL 01041732 1.99 SGD
In stock
Purple 1PC 1 PF-10-V 01041714 1.99 SGD
In stock
Green 1PC 1 PF-10-G 01041757 1.99 SGD
In stock
Red 1PC 1 PF-10-R 01041696 1.99 SGD
In stock
Yellow 1PC 1 PF-10-Y 01041662 1.99 SGD
In stock
Greenish yellow 1PC 1 PF-10-LG 01041748 1.99 SGD
In stock
Black 1PC 1 PF-10-B 01041775 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For scoring
2
From Japan
On 2016-08-17 13:54:57
I think that I want you to improve it because the color is thin. To erase is satisfactory because it can be erased cleanly.
This review is about item#1041696.
To paper arrangement.
5
From Japan
On 2016-02-15 14:51:51
Even if I make a mistake, it is very useful as it can be cleanly erased. It may be a good idea to have only one core a bit harder, but even if it is so, I love it because it can be cleaned out. I hope the price is also cheap.
This review is about item#01041696.

Related Products