Buy more than* S$200* and get FREE SHIPPING

Welding Magnetic Welder

Purpose
Temporally retaining and temporary assembly work during welding work.
2014 TRUSCO Published Page
1-0777
Holding Angle (degree)
30,45,60,75,90
Adsorption Ability (N)
98
Weight (g)
270
Dimension (mm)
65x98x14
Material
SS400
TRUSCO Part Number
232-7058
Specification
Ferrite Magnet
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TMGW-90 08285514 28.92 SGD
Shipped after 2017-07-31
ADD TO CART

Related Products