Buy more than* S$200* and get FREE SHIPPING

Welding Magnetic Welder

Purpose
Temporally retaining and temporary assembly work during welding work.
2014 TRUSCO Published Page
1-0777
Holding Angle (degree)
45,90
Adsorption Ability (N)
147
Weight (g)
460
Dimension (mm)
95x111x16
Material
SS400
TRUSCO Part Number
232-7066
Specification
Ferrite Magnet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TMGW-120 08285496 30.99 SGD
In stock
ADD TO CART

Related Products