Buy more than* S$200* and get FREE SHIPPING

Single-Phase Motor

5.00 (4)
Dimensions z2 (mm)
25
Dimensions z1 (mm)
10
Dimensions CW (mm)
-
Protection System
IP22
Heat Resistance Class
120(E)
Dimensions H2(mm)
-
Compatible Standard
JIS C4203,JEC-2137-2000
Number of Poles
4
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Dimension K(mm) Voltage (V) Dimension G(mm) Dimensions L (mm) Dimensions H1 (mm) Cycle(Hz) Dimensions N (mm) Output (W) Outer Cover Structure Dimensions M (mm) Weight (kg) Paint Color Dimensions C (mm) Frame Number Rating Dimensions E (mm) Mounting Method Dimensions D (mm) Dimension S (mm) Dimensions XB (mm) Dimension F (mm) Dimension r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimension K(mm) Voltage (V) Dimension G(mm) Dimensions L (mm) Dimensions H1 (mm) Cycle(Hz) Dimensions N (mm) Output (W) Outer Cover Structure Dimensions M (mm) Weight (kg) Paint Color Dimensions C (mm) Frame Number Rating Dimensions E (mm) Mounting Method Dimensions D (mm) Dimension S (mm) Dimensions XB (mm) Dimension F (mm) Dimension r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
161 25 100/200(50/60Hz),110(60Hz) 3.2 301 152.5 50/60(100,200V),60(110V) 125 400 - 160 12.2 - 80(0--0.5) 80 - 62.5 - 144.5 16 50 50 140 1pc 1 EFOUP-KQ 4P 400W 01047278 339.99 SGD
In stock
166.5 32 - 4 325 171 - 155 750 Drip-proof protection type 175 17 Rigerugure (Munsell 8.9Y5.1 / 0.3) 90(0--0.5) 90 Continuity 70 Fixed legs 162 19 56 62.5 158.5 1PC 1 EFOUP-KQ 4P 750W 01047296 449.99 SGD
In stock
181.5 32 100/200(50/60Hz) 4 340 171 50/60(100,200V) 155 1000 - 175 19 - 90(0--0.5) 90 - 70 - 162 19 56 62.5 158.5 1pc 1 EFOUP-KQ 4P 1000W 01047305 529.99 SGD
In stock
176 25 100/200(50/60Hz),110(60Hz) 3.2 316 152.5 50/60(100,200V),60(110V) 125 550 - 160 14 - 80(0--0.5) 80 - 62.5 - 144.5 16 50 50 140 1pc 1 EFOUP-KQ 4P 550W 01047287 399.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Gondola's power
5
From Japan
On 2017-05-14 17:38:44
Thank you for the quick response. I was able to purchase it cheaper than Homsen in the neighborhood.
This review is about item#1047278.
Air compressor
5
From Japan
On 2016-05-09 20:26:27
It has the same rotational power as the motor used so far, and we are satisfied with the price as well. Thank you very much.
This review is about item#01047296.
For driving the fan of the dryer
5
From Japan
On 2015-11-18 23:12:33
The output of the motor in use was a little insufficient. I was looking for it on the internet, but at the same time I bought this item at a moment. I am satisfied, being able to exchange smoothly. Thank you very much.
This review is about item#01047287.
Elevator
5
From Japan
On 2014-09-04 14:54:13
We are satisfied with prompt response and price.
This review is about item#01047296.

Related Products